Zoro Homepage
This item is Discontinued.
Te Connectivity SMT TB R/A HEADER  5.0MM  12 POS 1-2305908-2

SMT TB R/A HEADER 5.0MM 12 POS (Discontinued)

  • Mfr # 1-2305908-2
  • Zoro # G500945174
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-2305908-2
Zoro #
G500945174
UPC #
-
Country of Origin
United States

Dimensions

PCB Tail Length
.197 in

Details

Housing Color
Black
Voltage
300 VAC
Number of Positions
12
Centerline (Pitch)
.197 in
Contact Mating Area Plating Material
Tin
Current Rating (Max)
10A
Block Type
PCB Mount
Contact Base Material
Copper Alloy
Connector Style
Header
Contact Mount
Surface Mount
Mounting Angle
Right Angle
Number of Rows
1
Header Type
Shrouded
Connector & Contact Terminates To
Printed Circuit Board
Housing Material
Thermoplastic

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.