Zoro Homepage
This item is Discontinued.
Te Connectivity SMT TB R/A HEADER  5.0MM  3 POS 2305908-3

SMT TB R/A HEADER 5.0MM 3 POS (Discontinued)

  • Mfr # 2305908-3
  • Zoro # G900946481
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2305908-3
Zoro #
G900946481
UPC #
-
Country of Origin
Tunisia

Dimensions

PCB Tail Length
.197 in

Details

Housing Color
Black
Voltage
300 VAC
Current Rating (Max)
15 A
Header Type
Shrouded
Number of Positions
3
Connector & Contact Terminates To
Printed Circuit Board
Contact Mount
Surface Mount
Centerline (Pitch)
.197 in
Housing Material
Thermoplastic
Contact Mating Area Plating Material
Tin
Mounting Angle
Right Angle
Contact Base Material
Copper Alloy
Number of Rows
1
Block Type
PCB Mount
Connector Style
Header

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.