This item is Discontinued.

Te Connectivity SMT TB R/A HEADER  5.0MM  8 POS 2305908-8

SMT TB R/A HEADER 5.0MM 8 POS (Discontinued)

  • Mfr # 2305908-8
  • Zoro # G700945868
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2305908-8
Zoro #
G700945868
UPC #
-
Country of Origin
United States

Dimensions

PCB Tail Length
.197 in

Details

Housing Color
Black
Voltage
300 VAC
Mounting Angle
Right Angle
Contact Mount
Surface Mount
Block Type
PCB Mount
Connector Style
Header
Centerline (Pitch)
.197 in
Header Type
Shrouded
Current Rating (Max)
15 A
Connector & Contact Terminates To
Printed Circuit Board
Housing Material
Thermoplastic
Contact Mating Area Plating Material
Tin
Contact Base Material
Copper Alloy
Number of Rows
1
Number of Positions
8

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.