Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Te Connectivity SMT TB R/A HEADER  RET  3.5MM  12 POS 1-2213933-2

SMT TB R/A HEADER RET 3.5MM 12 POS (Discontinued)

  • Mfr # 1-2213933-2
  • Zoro # G301037047
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-2213933-2
Zoro #
G301037047
UPC #
-
Country of Origin
United States

Dimensions

PCB Tail Length
.138 in

Details

Voltage
300 VAC
Housing Material
Thermoplastic
Contact Base Material
Copper Alloy
Header Type
Shrouded
Centerline (Pitch)
.138 in
Housing Color
Black
Number of Rows
1
Contact Mount
Surface Mount
Connector & Contact Terminates To
Printed Circuit Board
Connector Style
Header
Contact Mating Area Plating Material
Tin
Number of Positions
12
Mounting Angle
Right Angle
Block Type
PCB Mount
Current Rating (Max)
8A

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.