
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2213933-2
Zoro #
G800946161
UPC #
-
Country of Origin
Tunisia
Dimensions
PCB Tail Length
.138 in
Details
Housing Color
Black
Voltage
300 VAC
Header Type
Shrouded
Centerline (Pitch)
.138 in
Connector Style
Header
Number of Positions
2
Connector & Contact Terminates To
Printed Circuit Board
Mounting Angle
Right Angle
Current Rating (Max)
8A
Contact Mating Area Plating Material
Tin
Contact Base Material
Copper Alloy
Contact Mount
Surface Mount
Block Type
PCB Mount
Number of Rows
1
Housing Material
Thermoplastic
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.