Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SMT TB R/A HEADER RET 3.5MM 4 POS

  • Mfr # 2213933-4

  • Zoro # G400946110


product price: $3.39
/ea
Sold in multiples of 475 for $1,610.25

Key Features

Voltage
300 VAC
Housing Color
Black
Contact Mating Area Plating Material
Tin
Block Type
PCB Mount
Contact Base Material
Copper Alloy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2213933-4
Zoro #
G400946110
UPC #
-
Country of Origin
United States

Dimensions

PCB Tail Length
.138 in

Details

Voltage
300 VAC
Housing Color
Black
Contact Mating Area Plating Material
Tin
Block Type
PCB Mount
Contact Base Material
Copper Alloy
Connector Style
Header
Mounting Angle
Right Angle
Current Rating (Max)
8A
Centerline (Pitch)
.138 in
Number of Rows
1
Contact Mount
Surface Mount
Connector & Contact Terminates To
Printed Circuit Board
Number of Positions
4
Housing Material
Thermoplastic
Header Type
Shrouded

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.