
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2213933-6
Zoro #
G500946140
UPC #
-
Country of Origin
United States
Dimensions
PCB Tail Length
.138 in
Details
Housing Color
Black
Voltage
300 VAC
Contact Mating Area Plating Material
Tin
Header Type
Shrouded
Housing Material
Thermoplastic
Centerline (Pitch)
.138 in
Number of Rows
1
Current Rating (Max)
8A
Connector & Contact Terminates To
Printed Circuit Board
Contact Mount
Surface Mount
Number of Positions
6
Connector Style
Header
Contact Base Material
Copper Alloy
Block Type
PCB Mount
Mounting Angle
Right Angle
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.