Zoro Homepage
This item is Discontinued.
Te Connectivity SMT TB SCREW RECEPTACLE  3.5MM  5 POS 2213936-5

SMT TB SCREW RECEPTACLE 3.5MM 5 POS (Discontinued)

  • Mfr # 2213936-5
  • Zoro # G000946206
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2213936-5
Zoro #
G000946206
UPC #
-
Country of Origin
Tunisia

Details

Housing Color
Black
Wire Range
30 to 16 AWG
Voltage
300 VAC
Number of Rows
1
Number of Positions
5
Current Rating (Max)
8A
Centerline (Pitch)
.138 in
Contact Mating Area Plating Material
Tin
Connector Style
Receptacle
Mounting Angle
Straight
Housing Material
Thermoplastic
Connector & Contact Terminates To
Wire & Cable
Contact Base Material
Copper Alloy

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.