Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SMT TB SCREW RECEPTACLE 3.5MM 7 POS

  • Mfr # 2213936-7

  • Zoro # G800946260


product price: $3.65
/ea
Sold in multiples of 50 for $182.50

Key Features

Voltage
300 VAC
Wire Range
30 to 16 AWG
Housing Color
Black
Connector Style
Receptacle
Mounting Angle
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2213936-7
Zoro #
G800946260
UPC #
-
Country of Origin
United States

Details

Voltage
300 VAC
Wire Range
30 to 16 AWG
Housing Color
Black
Connector Style
Receptacle
Mounting Angle
Straight
Current Rating (Max)
8A
Centerline (Pitch)
.138 in
Contact Mating Area Plating Material
Tin
Number of Rows
1
Number of Positions
7
Contact Base Material
Copper Alloy
Connector & Contact Terminates To
Wire & Cable
Housing Material
Thermoplastic

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.