Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SMT TB SCREW RECEPTACLE 3.5MM 9 POS

  • Mfr # 2213936-9

  • Zoro # G600946392


product price: $3.95
/ea
Sold in multiples of 50 for $197.50

Key Features

Voltage
300 VAC
Wire Range
30 to 16 AWG
Centerline (Pitch)
.138 in
Contact Base Material
Copper Alloy
Number of Positions
9
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2213936-9
Zoro #
G600946392
UPC #
-
Country of Origin
United States

Details

Voltage
300 VAC
Wire Range
30 to 16 AWG
Centerline (Pitch)
.138 in
Contact Base Material
Copper Alloy
Number of Positions
9
Connector & Contact Terminates To
Wire & Cable
Current Rating (Max)
8A
Connector Style
Receptacle
Housing Color
Black
Housing Material
Thermoplastic
Number of Rows
1
Contact Mating Area Plating Material
Tin
Mounting Angle
Straight

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.