
Ring Terminal, M6 Stud Size, 8 AWG, Bare Insulated (Discontinued)
- Mfr # 726343-1
- Zoro # G900942995
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
726343-1
Zoro #
G900942995
UPC #
-
Country of Origin
Germany
Dimensions
Maximum Wire Size
8 AWG
Stud Size
M6
Barrel Inside Dia.
0.177 in
Overall Length
0.669 in
Details
Item
Ring Terminal
Insulation Coverage
None
Insulation Type
Bare
Maximum Operating Temperature
338 Degrees F
Seam
Standard, Closed Barrel
Wire Type
Stranded, Regular Wire
Contact Plating Material
Copper, Tin
Terminal Orientation
Straight
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.