This item is Discontinued.

Te Connectivity Ring Terminal, M8 Stud Size, 8 AWG, Bare Insulated 726343-2

Ring Terminal, M8 Stud Size, 8 AWG, Bare Insulated (Discontinued)

  • Mfr # 726343-2
  • Zoro # G500943095
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
726343-2
Zoro #
G500943095
UPC #
-
Country of Origin
Germany

Dimensions

Maximum Wire Size
8 AWG
Stud Size
M8
Barrel Inside Dia.
0.177 in
Overall Length
0.787 in

Details

Item
Ring Terminal
Insulation Coverage
None
Insulation Type
Bare
Maximum Operating Temperature
338 Degrees F
Wire Type
Stranded, Regular Wire
Seam
Standard, Closed Barrel
Contact Plating Material
Tin, Copper
Terminal Orientation
Straight

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.