
Ring Terminal, M12 Stud Size, 8 AWG, Bare Insulated (Discontinued)
- Mfr # 726343-4
- Zoro # G500942890
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
726343-4
Zoro #
G500942890
UPC #
-
Country of Origin
Germany
Dimensions
Maximum Wire Size
8 AWG
Stud Size
M12
Overall Length
23 mm
Details
Item
Ring Terminal
Insulation Coverage
None
Insulation Type
Bare
Seam
Standard, Closed Barrel
Wire Type
Stranded, Regular Wire
Contact Plating Material
Copper, Tin
Terminal Orientation
Straight
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.