Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity SO-RINGZUNGE D46234 726345-3

SO-RINGZUNGE D46234 (Discontinued)

  • Mfr # 726345-3
  • Zoro # G100942979
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
726345-3
Zoro #
G100942979
UPC #
-
Country of Origin
Germany

Dimensions

Stud Size
M10
Overall Length
26 mm

Details

Item
Ring Terminal
Insulation Coverage
None
Insulation Type
Bare
Wire Range
21 mm²
Wire Type
Stranded, Regular Wire
Seam
Standard, Closed Barrel
Contact Plating Material
Copper, Tin
Terminal Orientation
Straight

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.