
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1738012-1
Zoro #
G601066884
UPC #
-
Country of Origin
United States
Dimensions
Min. Single Wire Size
24 AWG
Max. Single Wire Size
20 AWG
Contact Plating Thickness
2.54 µm
Details
Item
Contact
Contact Type
Socket
Terminal Type
Crimp
Contact Finish
Gold Plated
Connector Terminates To
Wire & Cable
Connection Material
Copper Alloy
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.