Zoro Homepage
This item is Discontinued.
Te Connectivity Socket  60 p  10 mm  TL  Mezalok 2102080-1

Socket 60 p 10 mm TL Mezalok (Discontinued)

  • Mfr # 2102080-1
  • Zoro # G701064582
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2102080-1
Zoro #
G701064582
UPC #
-
Country of Origin
United States

Dimensions

Height
5.75 mm
Contact Plating Thickness
1.27 µm

Details

Item
PCB Mount Receptacle
Max. Temp.
125°C
Max. Voltage
250V AC
Series
Mezalok
Color
Natural
For Use With
Plug Assembly
Material
Liquid Crystal Polymer
Hole Center to Center
1.27 mm
Terminal Type
Surface Mount - Solder Ball
Number of Contacts
60
Number of Rows
6
Terminal Finish
Tin-Lead
Current Rating
1.5 A
Contact Finish
Gold Plated
Contact Type
Socket
Connection Material
Beryllium Copper
Connector Terminates To
Printed Circuit Board

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.