Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Socket 60 p 12 mm TL Mezalok

  • Mfr # 2102080-3

  • Zoro # G701064490


product price: $50.39
/ea
Sold in multiples of 350 for $17,636.50

Key Features

Max. Voltage
250V AC
Max. Temp.
125°C
Series
Mezalok
Height
7.75 mm
Color
Natural
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2102080-3
Zoro #
G701064490
UPC #
-
Country of Origin
United States

Dimensions

Height
7.75 mm
Contact Plating Thickness
1.27 µm

Details

Item
PCB Mount Receptacle
Max. Voltage
250V AC
Max. Temp.
125°C
Series
Mezalok
Color
Natural
Material
Liquid Crystal Polymer
For Use With
Plug Assembly
Terminal Type
Surface Mount - Solder Ball
Terminal Finish
Tin-Lead
Contact Finish
Gold Plated
Hole Center to Center
1.27 mm
Connector Terminates To
Printed Circuit Board
Number of Contacts
60
Current Rating
1.5 A
Contact Type
Socket
Connection Material
Beryllium Copper
Number of Rows
6

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.