Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SOCKET ARINC SIZE 8 TRIAXIAL

  • Mfr # 222191-4

  • Zoro # G401053008


product price: $409.99
/ea
Free Shipping & Returns

Key Features

Contact Material
Beryllium Copper
Length
21 mm
Contact Type
Socket
Contact Finish
Gold Plated
Connector Terminates To
Wire & Cable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
222191-4
Zoro #
G401053008
UPC #
-
Country of Origin
Mexico

Dimensions

Length
21 mm

Details

Item
Connector Contact
Contact Material
Beryllium Copper
Contact Type
Socket
Contact Finish
Gold Plated
Connector Terminates To
Wire & Cable

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.