Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity SOCKET ASSY GF  LGA1156 2040540-2

SOCKET ASSY GF LGA1156 (Discontinued)

  • Mfr # 2040540-2
  • Zoro # G301068836
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2040540-2
Zoro #
G301068836
UPC #
-
Country of Origin
United States

Details

Item
Socket
Material
High Temperature Thermoplastic
Finish
Gold Plated
Number of Contacts
1156
Flammability Rating
UL 94 V-0
Connection Material
Copper Alloy
Contact Finish
Gold Flash

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.