Zoro Homepage
This item is Discontinued.
Te Connectivity SOCKET ASSY LGA1366 0.76 AU LEADED 1-1981837-2

SOCKET ASSY LGA1366 0.76 AU LEADED (Discontinued)

  • Mfr # 1-1981837-2
  • Zoro # G201067816
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-1981837-2
Zoro #
G201067816
UPC #
-
Country of Origin
United States

Details

Item
Socket
Material
High Temperature Thermoplastic
Finish
Gold Plated
Number of Contacts
1366
Contact Finish
Gold Plated
Flammability Rating
UL 94 V-0
Connection Material
Copper Alloy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.