
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
2174988-2
Zoro #
G701064407
UPC #
-
Country of Origin
China
Dimensions
Contact Plating Thickness
30 µin
Details
Item
Socket
Max. Temp.
100°C
Application
Signal
Material
High Temperature Thermoplastic
Color
Black
Finish
Gold Plated
Contact Finish
Gold Plated
Current Rating
0.5 A
Connector Terminates To
Printed Circuit Board
Connection Material
Copper Alloy
Number of Contacts
2011
Flammability Rating
UL 94 V-0
Hole Center to Center
1.016 mm
Description
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.