SOCKET CONT DUPL PLT LP HD-20

  • Mfr # 1658543-1

  • Zoro # G401033772


product price:  $0.83
/ea
Sold in multiples of 5000 for $4,150.00

Key Features

Termination Style
Crimp Termination Only
Maximum Wire Size
22 AWG
Minimum Wire Size
26 AWG
Contact Material
Phosphor Bronze
Maximum Operating Temperature
105 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1658543-1
Zoro #
G401033772
UPC #
-
Country of Origin
United States

Dimensions

Maximum Wire Size
22 AWG
Minimum Wire Size
26 AWG
Max. Insulation Dia.
0.05 in
Contact Plating Thickness
0.76 µm

Details

Item
Connector Contact
Termination Style
Crimp Termination Only
Contact Material
Phosphor Bronze
Maximum Operating Temperature
105 Degrees C
For Use With
CPC Connectors; AMPLIMITE HDP-20
Features
With Wire Insulation Support
Application
Signal
Contact Finish
Gold Plated
Current Rating
2 A
Contact Type
Socket
Connector Terminates To
Wire & Cable

Description

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.