
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1445693-1
Zoro #
G800979138
UPC #
-
Country of Origin
Mexico
Dimensions
Maximum Wire Size
24 AWG
Stud Size
Size 8
Overall Length
1.331 in
Details
Item
Connector Contact
Contact Material
Copper
Connection Material
Copper
Connection Type
Hex
Application
Wire and Cable
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.