Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Connector Contact, Size 8 Stud Size, 24 AWG, Blue

  • Mfr # 1445693-3

  • Zoro # G200979196


product price: $152.99
/ea
Free Shipping & Returns

Key Features

Insulation Color
Blue
Maximum Wire Size
24 AWG
Stud Size
Size 8
Contact Material
Copper
Overall Length
1.331 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1445693-3
Zoro #
G200979196
UPC #
-
Country of Origin
Mexico

Dimensions

Maximum Wire Size
24 AWG
Stud Size
Size 8
Overall Length
1.331 in

Details

Item
Connector Contact
Insulation Color
Blue
Contact Material
Copper
Application
Wire and Cable

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.