Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Connector Contact, Crimp Termination Only, 13 AWG, 17 AWG

  • Mfr # 163306-4

  • Zoro # G101033713


product price: $0.37
/ea
Sold in multiples of 226 for $83.62

Key Features

Termination Style
Crimp Termination Only
Maximum Wire Size
13 AWG
Minimum Wire Size
17 AWG
Contact Material
Phosphor Bronze
For Use With
Commercial MATE-N-LOK Housings
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
163306-4
Zoro #
G101033713
UPC #
-
Country of Origin
Germany

Dimensions

Maximum Wire Size
13 AWG
Minimum Wire Size
17 AWG
Max. Insulation Dia.
0.15 in

Details

Item
Connector Contact
Termination Style
Crimp Termination Only
Contact Material
Phosphor Bronze
For Use With
Commercial MATE-N-LOK Housings
Application
Power
Wire Type
Discrete; Stranded
Contact Type
Socket
Contact Finish
Pre-Tin Plated
Connector Terminates To
Wire & Cable

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.