Zoro Homepage

SOCKET MIN-SPR AU-AU SER-2

  • Mfr # 50863-4

  • Zoro # G201026592


product price: $0.87
/ea
Sold in multiples of 104 for $90.48

Key Features

Wire/Cable Size
28 to 22 AWG
Mating Pin Diameter Range
.014 to .026 in
Contact Spring Plating Thickness
30 µin
Sleeve Material
Copper
Hole Size (Recommended)
.052 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50863-4
Zoro #
G201026592
UPC #
-
Country of Origin
United States

Dimensions

Wire/Cable Size
28 to 22 AWG
Mating Pin Diameter Range
.014 to .026 in
Contact Spring Plating Thickness
30 µin
Hole Size (Recommended)
.052 in
Contact Mating Area Plating Thickness
30 µin
Socket Length
.26 in
PCB Thickness (Recommended)
.031 to .125 in

Details

Sleeve Material
Copper
Profile
Zero
Wire/Cable Type
Discrete Wire
Contact Current Rating (Max)
5A
Contact Base Material
Beryllium Copper
Circuit Application
Power & Signal
Termination Method to Printed Circuit Board
Through Hole - Press-Fit
Sleeve Plating Material
Gold Flash over Nickel
Sleeve Style
Closed Bottom
Connector System
Cable-to-Board
Socket Type
Discrete
Contact Transmits (Typical)
Signal (Data)/Power
Termination Method to Wire & Cable
Solder
Contact Type
Socket
Product Type
Contact
Connector & Contact Terminates To
Printed Circuit Board
Operating Temperature Range
-65 to 125 °C
Contact Spring Plating Material
Gold
Spring Material
Beryllium Copper
Insertion Method
Hand/Semi-Automatic

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.