Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity SOCKET MIN-SPR AU SER-3 50864

SOCKET MIN-SPR AU SER-3 (Discontinued)

  • Mfr # 50864
  • Zoro # G601026543
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50864
Zoro #
G601026543
UPC #
-
Country of Origin
United States

Dimensions

Contact Spring Plating Thickness
30 µin
Mating Pin Diameter Range
.026 to .033 in
Hole Size (Recommended)
.062 in
Socket Length
.257 in
Contact Mating Area Plating Thickness
30 µin
PCB Thickness (Recommended)
.031 to .125 in
Wire/Cable Size
22 to 20 AWG

Details

Insertion Method
Hand/Semi-Automatic/Automatic
Connector System
Cable-to-Board
Operating Temperature Range
-65 to 125 °C
Sleeve Style
Closed Bottom
Contact Transmits (Typical)
Signal (Data)/Power
Sleeve Material
Copper
Sleeve Plating Material
Gold Flash over Nickel
Contact Current Rating (Max)
6.5 A
Contact Spring Plating Material
Gold
Wire/Cable Type
Discrete Wire
Product Type
Contact
Socket Type
Discrete
Connector & Contact Terminates To
Printed Circuit Board
Termination Method to Wire & Cable
Solder
Contact Base Material
Beryllium Copper
Termination Method to Printed Circuit Board
Through Hole - Press-Fit
Profile
Zero
Circuit Application
Power & Signal
Spring Material
Beryllium Copper
Contact Type
Socket

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.