Zoro Homepage
This item is Discontinued.
Te Connectivity SOCKET MIN-SPR AU SER-4 1-332070-1

SOCKET MIN-SPR AU SER-4 (Discontinued)

  • Mfr # 1-332070-1
  • Zoro # G901025260
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-332070-1
Zoro #
G901025260
UPC #
-
Country of Origin
United States

Dimensions

Mating Pin Diameter Range
.037 to .04 in
PCB Thickness (Recommended)
.031 to .125 in
Wire/Cable Size
19 AWG
Socket Length
.143 in
Contact Spring Plating Thickness
30 µin
Hole Size (Recommended)
.072 in
Contact Mating Area Plating Thickness
30 µin

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.