Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity SOCKET MIN-SPR AU SER-4 50865-2

SOCKET MIN-SPR AU SER-4 (Discontinued)

  • Mfr # 50865-2
  • Zoro # G401026514
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50865-2
Zoro #
G401026514
UPC #
-
Country of Origin
United States

Dimensions

Mating Pin Diameter Range
.034 to .041 in
Socket Length
.26 in
Wire/Cable Size
20 to 18 AWG
Contact Spring Plating Thickness
30 µin
Contact Mating Area Plating Thickness
30 µin
Hole Size (Recommended)
.072 in
PCB Thickness (Recommended)
.031 to .125 in

Details

Connector & Contact Terminates To
Printed Circuit Board
Termination Method to Printed Circuit Board
Through Hole - Press-Fit
Contact Type
Socket
Insertion Method
Hand/Semi-Automatic
Wire/Cable Type
Discrete Wire
Product Type
Contact
Profile
Zero
Operating Temperature Range
-65 to 125 °C
Circuit Application
Power & Signal
Contact Spring Plating Material
Gold
Spring Material
Beryllium Copper
Contact Current Rating (Max)
7.5 A
Sleeve Plating Material
Gold Flash over Nickel
Connector System
Cable-to-Board
Termination Method to Wire & Cable
Solder
Socket Type
Discrete
Contact Transmits (Typical)
Signal (Data)/Power
Sleeve Style
Knockout Bottom
Contact Base Material
Beryllium Copper
Sleeve Material
Copper

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.