Zoro Homepage
This item is Discontinued.
Te Connectivity SOCKET MIN-SPR AU SER-4 50865

SOCKET MIN-SPR AU SER-4 (Discontinued)

  • Mfr # 50865
  • Zoro # G401026460
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50865
Zoro #
G401026460
UPC #
-
Country of Origin
United States

Dimensions

Contact Mating Area Plating Thickness
30 µin
PCB Thickness (Recommended)
.031 to .125 in
Mating Pin Diameter Range
.034 to .041 in
Wire/Cable Size
20 to 18 AWG
Hole Size (Recommended)
.072 in
Contact Spring Plating Thickness
30 µin
Socket Length
.26 in

Details

Wire/Cable Type
Discrete Wire
Connector System
Cable-to-Board
Spring Material
Beryllium Copper
Circuit Application
Power & Signal
Contact Transmits (Typical)
Signal (Data)/Power
Socket Type
Discrete
Termination Method to Printed Circuit Board
Through Hole - Press-Fit
Contact Current Rating (Max)
7.5 A
Product Type
Contact
Sleeve Plating Material
Gold Flash over Nickel
Termination Method to Wire & Cable
Solder
Operating Temperature Range
-65 to 125 °C
Connector & Contact Terminates To
Printed Circuit Board
Contact Spring Plating Material
Gold
Sleeve Material
Copper
Sleeve Style
Closed Bottom
Contact Type
Socket
Contact Base Material
Beryllium Copper
Profile
Zero
Insertion Method
Hand/Semi-Automatic

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.