Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity SOCKET MIN-SPR B-N SN-AU SER-2 645952-2

SOCKET MIN-SPR B-N SN-AU SER-2 (Discontinued)

  • Mfr # 645952-2
  • Zoro # G101025817
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
645952-2
Zoro #
G101025817
UPC #
-
Country of Origin
United States

Dimensions

Hole Size (Recommended)
.052 in
Wire/Cable Size
28 to 22 AWG
PCB Thickness (Recommended)
.031 to .125 in
Mating Pin Diameter Range
.014 to .026 in
Socket Length
.184 in
Contact Mating Area Plating Thickness
30 µin
Contact Spring Plating Thickness
30 µin

Details

Socket Type
Discrete
Operating Temperature Range
-65 to 125 °C
Connector System
Cable-to-Board
Contact Transmits (Typical)
Signal (Data)/Power
Sleeve Style
Bullet Nose
Profile
Zero
Spring Material
Beryllium Copper
Contact Base Material
Beryllium Copper
Termination Method to Printed Circuit Board
Through Hole - Press-Fit
Sleeve Material
Copper
Connector & Contact Terminates To
Printed Circuit Board
Sleeve Plating Material
Tin
Circuit Application
Power & Signal
Contact Spring Plating Material
Gold
Wire/Cable Type
Discrete Wire
Termination Method to Wire & Cable
Solder
Product Type
Contact
Insertion Method
Hand/Semi-Automatic/Automatic
Contact Type
Socket
Contact Current Rating (Max)
5A

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.