Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity SOCKET MIN-SPR B-N SN-SN SER-2 645952-1

SOCKET MIN-SPR B-N SN-SN SER-2 (Discontinued)

  • Mfr # 645952-1
  • Zoro # G801025698
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
645952-1
Zoro #
G801025698
UPC #
-
Country of Origin
United States

Dimensions

Socket Length
.184 in
PCB Thickness (Recommended)
.031 to .125 in
Hole Size (Recommended)
.052 in
Contact Mating Area Plating Thickness
2.54 µm
Mating Pin Diameter Range
.014 to .026 in
Contact Spring Plating Thickness
30 µin
Wire/Cable Size
28 to 22 AWG

Details

Connector & Contact Terminates To
Printed Circuit Board
Profile
Zero
Spring Material
Beryllium Copper
Contact Type
Socket
Connector System
Cable-to-Board
Contact Transmits (Typical)
Signal (Data)/Power
Termination Method to Printed Circuit Board
Through Hole - Press-Fit
Wire/Cable Type
Discrete Wire
Insertion Method
Hand/Semi-Automatic/Automatic
Circuit Application
Power & Signal
Contact Base Material
Beryllium Copper
Sleeve Material
Copper
Operating Temperature Range
-65 to 125 °C
Sleeve Plating Material
Tin
Termination Method to Wire & Cable
Solder
Contact Current Rating (Max)
5A
Sleeve Style
Bullet Nose
Product Type
Contact
Socket Type
Discrete
Contact Spring Plating Material
Tin

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.