Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SOCKET MIN-SPR SN-AU SER-2

  • Mfr # 5050462-8

  • Zoro # G101026654


product price: $0.74
/ea
Sold in multiples of 105 for $77.70

Key Features

Connector System
Cable-to-Board
Wire/Cable Size
28 to 22 AWG
Contact Current Rating (Max)
5A
Product Type
Contact
Contact Type
Socket
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5050462-8
Zoro #
G101026654
UPC #
-
Country of Origin
United States

Dimensions

Wire/Cable Size
28 to 22 AWG
Contact Mating Area Plating Thickness
30 µin
Socket Length
.178 in
PCB Thickness (Recommended)
.031 to .125 in
Contact Spring Plating Thickness
30 µin
Mating Pin Diameter Range
.014 to .026 in
Hole Size (Recommended)
.052 in

Details

Connector System
Cable-to-Board
Contact Current Rating (Max)
5A
Product Type
Contact
Contact Type
Socket
Contact Base Material
Beryllium Copper
Socket Type
Discrete
Insertion Method
Hand/Semi-Automatic
Sleeve Style
Closed Bottom
Contact Transmits (Typical)
Signal (Data)/Power
Connector & Contact Terminates To
Printed Circuit Board
Sleeve Material
Copper
Spring Material
Beryllium Copper
Wire/Cable Type
Discrete Wire
Circuit Application
Power & Signal
Operating Temperature Range
-65 to 125 °C
Sleeve Plating Material
Tin
Profile
Zero
Termination Method to Wire & Cable
Solder
Termination Method to Printed Circuit Board
Through Hole - Press-Fit
Contact Spring Plating Material
Gold

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.