Zoro Homepage
This item is Discontinued.
Te Connectivity SOCKET MIN-SPR SN-AU SER-4 2-5332070-1

SOCKET MIN-SPR SN-AU SER-4 (Discontinued)

  • Mfr # 2-5332070-1
  • Zoro # G301026065
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-5332070-1
Zoro #
G301026065
UPC #
-
Country of Origin
United States

Dimensions

PCB Thickness (Recommended)
.031 to .125 in
Contact Spring Plating Thickness
30 µin
Wire/Cable Size
20 to 19 AWG
Contact Mating Area Plating Thickness
30 µin
Socket Length
.143 in
Hole Size (Recommended)
.072 in
Mating Pin Diameter Range
.034 to .037 in

Details

Contact Transmits (Typical)
Signal (Data)/Power
Profile
Zero
Contact Base Material
Beryllium Copper
Sleeve Material
Copper
Socket Type
Discrete
Connector & Contact Terminates To
Printed Circuit Board
Contact Type
Socket
Sleeve Plating Material
Tin
Sleeve Style
Closed Bottom
Circuit Application
Power & Signal
Product Type
Contact
Termination Method to Wire & Cable
Solder
Connector System
Cable-to-Board
Contact Current Rating (Max)
7.5 A
Operating Temperature Range
-65 to 125 °C
Termination Method to Printed Circuit Board
Through Hole - Press-Fit
Insertion Method
Hand/Semi-Automatic
Contact Spring Plating Material
Gold
Wire/Cable Type
Discrete Wire
Spring Material
Beryllium Copper

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.