Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SOCKET MIN-SPR SN-AU SER-4

  • Mfr # 5050865-5

  • Zoro # G401026668


product price: $0.80
/ea
Sold in multiples of 148 for $118.40

Key Features

Wire/Cable Type
Discrete Wire
Mating Pin Diameter Range
.034 to .041 in
Sleeve Material
Copper
Contact Spring Plating Thickness
30 µin
Connector System
Cable-to-Board
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5050865-5
Zoro #
G401026668
UPC #
-
Country of Origin
United States

Dimensions

Mating Pin Diameter Range
.034 to .041 in
Contact Spring Plating Thickness
30 µin
Contact Mating Area Plating Thickness
30 µin
Hole Size (Recommended)
.072 in
Wire/Cable Size
20 to 18 AWG
PCB Thickness (Recommended)
.031 to .125 in
Socket Length
.26 in

Details

Wire/Cable Type
Discrete Wire
Sleeve Material
Copper
Connector System
Cable-to-Board
Spring Material
Beryllium Copper
Sleeve Plating Material
Tin
Circuit Application
Power & Signal
Operating Temperature Range
-65 to 125 °C
Product Type
Contact
Contact Spring Plating Material
Gold
Sleeve Style
Closed Bottom
Profile
Zero
Termination Method to Printed Circuit Board
Through Hole - Press-Fit
Contact Base Material
Beryllium Copper
Connector & Contact Terminates To
Printed Circuit Board
Termination Method to Wire & Cable
Solder
Contact Current Rating (Max)
7.5 A
Contact Transmits (Typical)
Signal (Data)/Power
Contact Type
Socket
Socket Type
Discrete
Insertion Method
Hand/Semi-Automatic

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.