Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SOCKET MIN-SPR SN SER-2

  • Mfr # 2-5331272-5

  • Zoro # G501052505


product price: $0.37
/ea
Sold in multiples of 184 for $68.08

Key Features

Maximum Wire Size
23 AWG
Minimum Wire Size
24 AWG
Contact Material
Beryllium Copper
Minimum Operating Temperature
-85 Degrees F
Maximum Operating Temperature
125 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-5331272-5
Zoro #
G501052505
UPC #
-
Country of Origin
United States

Dimensions

Maximum Wire Size
23 AWG
Minimum Wire Size
24 AWG
Hole Dia.
0.052 in
Contact Plating Thickness
2.54 µm

Details

Item
Connector Contact
Contact Material
Beryllium Copper
Minimum Operating Temperature
-85 Degrees F
Maximum Operating Temperature
125 Degrees C
Wire Type
Discrete
Application
Power, Signal
Contact Finish
Tin Plated
Contact Type
Socket
Current Rating
5 A
Connector Terminates To
Printed Circuit Board

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.