Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SOCKET MIN-SPR SN SER-4

  • Mfr # 2-5332070-2

  • Zoro # G901026090


product price: $0.51
/ea
Sold in multiples of 152 for $77.52

Key Features

Wire/Cable Type
Discrete Wire
Contact Spring Plating Material
Tin
Insertion Method
Hand/Semi-Automatic
Circuit Application
Power & Signal
Profile
Zero
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-5332070-2
Zoro #
G901026090
UPC #
-
Country of Origin
United States

Dimensions

Contact Spring Plating Thickness
30 µin
Wire/Cable Size
19 AWG
Contact Mating Area Plating Thickness
2.54 µm
Mating Pin Diameter Range
.037 to .04 in
Hole Size (Recommended)
.072 in
Socket Length
.143 in
PCB Thickness (Recommended)
.031 to .125 in

Details

Wire/Cable Type
Discrete Wire
Contact Spring Plating Material
Tin
Insertion Method
Hand/Semi-Automatic
Circuit Application
Power & Signal
Profile
Zero
Contact Base Material
Beryllium Copper
Contact Transmits (Typical)
Signal (Data)/Power
Connector & Contact Terminates To
Printed Circuit Board
Product Type
Contact
Termination Method to Wire & Cable
Solder
Socket Type
Discrete
Contact Current Rating (Max)
7.5 A
Sleeve Style
Closed Bottom
Operating Temperature Range
-65 to 125 °C
Sleeve Plating Material
Tin
Contact Type
Socket
Termination Method to Printed Circuit Board
Through Hole - Press-Fit
Spring Material
Beryllium Copper
Sleeve Material
Copper
Connector System
Cable-to-Board

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.