Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SOCKET MIN-SPR SN SER-4

  • Mfr # 5050865-8

  • Zoro # G401026620


product price: $0.99
/ea
Sold in multiples of 84 for $83.16

Key Features

Wire/Cable Size
20 to 18 AWG
Contact Current Rating (Max)
7.5 A
Spring Material
Beryllium Copper
Contact Type
Socket
Termination Method to Printed Circuit Board
Through Hole - Press-Fit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5050865-8
Zoro #
G401026620
UPC #
-
Country of Origin
United States

Dimensions

Wire/Cable Size
20 to 18 AWG
Socket Length
.26 in
Mating Pin Diameter Range
.034 to .041 in
Contact Spring Plating Thickness
30 µin
Hole Size (Recommended)
.072 in
Contact Mating Area Plating Thickness
2.54 µm
PCB Thickness (Recommended)
.031 to .125 in

Details

Contact Current Rating (Max)
7.5 A
Spring Material
Beryllium Copper
Contact Type
Socket
Termination Method to Printed Circuit Board
Through Hole - Press-Fit
Wire/Cable Type
Discrete Wire
Operating Temperature Range
-65 to 125 °C
Connector System
Cable-to-Board
Sleeve Style
Closed Bottom
Contact Spring Plating Material
Tin
Insertion Method
Hand/Semi-Automatic
Contact Base Material
Beryllium Copper
Circuit Application
Power & Signal
Socket Type
Discrete
Profile
Zero
Termination Method to Wire & Cable
Solder
Connector & Contact Terminates To
Printed Circuit Board
Sleeve Plating Material
Tin
Sleeve Material
Copper
Product Type
Contact
Contact Transmits (Typical)
Signal (Data)/Power

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.