This item is Discontinued.

Te Connectivity SOCKET MIN-SPR SN-SN SER-1 5050935-2

SOCKET MIN-SPR SN-SN SER-1 (Discontinued)

  • Mfr # 5050935-2
  • Zoro # G301026683
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5050935-2
Zoro #
G301026683
UPC #
-
Country of Origin
United States

Dimensions

Socket Length
.168 in
Contact Spring Plating Thickness
30 µin
Mating Pin Diameter Range
.013 to .02 in
PCB Thickness (Recommended)
.031 to .125 in
Hole Size (Recommended)
.041 in
Wire/Cable Size
28 to 25 AWG
Contact Mating Area Plating Thickness
2.54 µm

Details

Contact Current Rating (Max)
5A
Operating Temperature Range
-65 to 125 °C
Socket Type
Discrete
Insertion Method
Hand/Semi-Automatic
Contact Base Material
Beryllium Copper
Contact Transmits (Typical)
Signal (Data)/Power
Connector System
Cable-to-Board
Wire/Cable Type
Discrete Wire
Sleeve Style
Closed Bottom
Sleeve Material
Copper
Product Type
Contact
Circuit Application
Power & Signal
Termination Method to Wire & Cable
Solder
Connector & Contact Terminates To
Printed Circuit Board
Contact Type
Socket
Spring Material
Beryllium Copper
Profile
Zero
Termination Method to Printed Circuit Board
Through Hole - Press-Fit
Contact Spring Plating Material
Tin
Sleeve Plating Material
Tin

Description

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.