Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity SOCKET MIN-SPR SN-SN SER-2 5050863-8

SOCKET MIN-SPR SN-SN SER-2 (Discontinued)

  • Mfr # 5050863-8
  • Zoro # G001026648
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5050863-8
Zoro #
G001026648
UPC #
-
Country of Origin
United States

Dimensions

Wire/Cable Size
28 to 22 AWG
Mating Pin Diameter Range
.014 to .026 in
PCB Thickness (Recommended)
.031 to .125 in
Contact Spring Plating Thickness
30 µin
Hole Size (Recommended)
.052 in
Contact Mating Area Plating Thickness
2.54 µm
Socket Length
.26 in

Details

Connector System
Cable-to-Board
Contact Type
Socket
Termination Method to Printed Circuit Board
Through Hole - Press-Fit
Contact Spring Plating Material
Tin
Sleeve Plating Material
Tin
Circuit Application
Power & Signal
Contact Current Rating (Max)
5A
Connector & Contact Terminates To
Printed Circuit Board
Product Type
Contact
Socket Type
Discrete
Profile
Zero
Sleeve Style
Closed Bottom
Wire/Cable Type
Discrete Wire
Spring Material
Beryllium Copper
Insertion Method
Hand/Semi-Automatic
Sleeve Material
Copper
Contact Transmits (Typical)
Signal (Data)/Power
Termination Method to Wire & Cable
Solder
Contact Base Material
Beryllium Copper
Operating Temperature Range
-65 to 125 °C

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.