Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity SOCKET MIN-SPR W/H SN-AU SER-5 1-5050871-9

SOCKET MIN-SPR W/H SN-AU SER-5 (Discontinued)

  • Mfr # 1-5050871-9
  • Zoro # G201026189
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-5050871-9
Zoro #
G201026189
UPC #
-
Country of Origin
United States

Dimensions

Mating Pin Diameter Range
.056 to .065 in
PCB Thickness (Recommended)
.031 to .125 in
Wire/Cable Size
16 to 14 AWG
Socket Length
.288 in
Contact Mating Area Plating Thickness
30 µin
Hole Size (Recommended)
.101 in
Contact Spring Plating Thickness
30 µin

Details

Sleeve Style
Open Bottom
Connector & Contact Terminates To
Printed Circuit Board
Termination Method to Printed Circuit Board
Through Hole - Press-Fit
Spring Material
Beryllium Copper
Wire/Cable Type
Discrete Wire
Profile
Zero
Sleeve Plating Material
Tin
Product Type
Contact
Contact Current Rating (Max)
7.5 A
Sleeve Material
Copper
Circuit Application
Power & Signal
Contact Type
Socket
Connector System
Cable-to-Board
Contact Spring Plating Material
Gold
Contact Base Material
Beryllium Copper
Contact Transmits (Typical)
Signal (Data)/Power
Operating Temperature Range
-65 to 125 °C
Insertion Method
Hand/Semi-Automatic
Termination Method to Wire & Cable
Solder
Socket Type
Discrete

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.