Zoro Homepage
This item is Discontinued.
Te Connectivity SOCKET MIN-SPR W/KO AU SER-1 2-332095-2

SOCKET MIN-SPR W/KO AU SER-1 (Discontinued)

  • Mfr # 2-332095-2
  • Zoro # G701025651
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-332095-2
Zoro #
G701025651
UPC #
-
Country of Origin
United States

Dimensions

PCB Thickness (Recommended)
.031 to .125 in
Socket Length
.178 in
Wire/Cable Size
28 to 25 AWG
Contact Spring Plating Thickness
30 µin
Hole Size (Recommended)
.041 in
Mating Pin Diameter Range
.013 to .02 in
Contact Mating Area Plating Thickness
30 µin

Details

Insertion Method
Hand/Semi-Automatic
Sleeve Material
Copper
Operating Temperature Range
-65 to 125 °C
Contact Type
Socket
Product Type
Contact
Termination Method to Wire & Cable
Solder
Wire/Cable Type
Discrete Wire
Connector System
Cable-to-Board
Circuit Application
Power & Signal
Contact Current Rating (Max)
5A
Contact Base Material
Beryllium Copper
Profile
Zero
Sleeve Plating Material
Gold Flash over Nickel
Connector & Contact Terminates To
Printed Circuit Board
Termination Method to Printed Circuit Board
Through Hole - Press-Fit
Contact Transmits (Typical)
Signal (Data)/Power
Contact Spring Plating Material
Gold
Spring Material
Beryllium Copper
Socket Type
Discrete
Sleeve Style
Knockout Bottom

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.