Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity SOCKET MIN-SPR W/KO AU SER-2 3-331272-4

SOCKET MIN-SPR W/KO AU SER-2 (Discontinued)

  • Mfr # 3-331272-4
  • Zoro # G601026833
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-331272-4
Zoro #
G601026833
UPC #
-
Country of Origin
United States

Dimensions

PCB Thickness (Recommended)
.031 to .125 in
Wire/Cable Size
24 to 23 AWG
Contact Spring Plating Thickness
30 µin
Socket Length
.138 in
Contact Mating Area Plating Thickness
30 µin
Mating Pin Diameter Range
.022 to .025 in
Hole Size (Recommended)
.052 in

Details

Connector & Contact Terminates To
Printed Circuit Board
Contact Current Rating (Max)
5A
Sleeve Plating Material
Gold Flash over Nickel
Contact Spring Plating Material
Gold
Sleeve Material
Copper
Sleeve Style
Knockout Bottom
Termination Method to Wire & Cable
Solder
Socket Type
Discrete
Contact Type
Socket
Termination Method to Printed Circuit Board
Through Hole - Press-Fit
Insertion Method
Hand/Semi-Automatic
Operating Temperature Range
-65 to 125 °C
Connector System
Cable-to-Board
Circuit Application
Power & Signal
Contact Transmits (Typical)
Signal (Data)/Power
Profile
Zero
Spring Material
Beryllium Copper
Contact Base Material
Beryllium Copper
Product Type
Contact
Wire/Cable Type
Discrete Wire

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.