Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity SOCKET MNL 163557-2

SOCKET MNL (Discontinued)

  • Mfr # 163557-2
  • Zoro # G801009216
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
163557-2
Zoro #
G801009216
UPC #
-
Country of Origin
Italy

Dimensions

Maximum Wire Size
18 AWG
Minimum Wire Size
22 AWG
Max. Insulation Dia.
2.4 mm

Details

Item
Connector Contact
Termination Style
Crimp Termination Only
Contact Material
Brass
Application
Power
For Use With
Commercial MATE-N-LOK Housings
Wire Type
Discrete; Stranded
Contact Finish
Pre-Tin Plated
Contact Type
Socket
Connector Terminates To
Wire & Cable

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.