Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SOCKET STR SIZE 8 AMPLIMITE

  • Mfr # 5-228596-4

  • Zoro # G401034359


product price: $24.29
/ea
Sold in multiples of 4 for $97.16

Key Features

Style - Connector
Straight
Use With - Nonmetallic Building Cable
RG 142B, RG 58A, Belden 9246, RG 142A, RG 400, RG 142
Type
Socket
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5-228596-4
Zoro #
G401034359
UPC #
-
Country of Origin
Mexico

Details

Style - Connector
Straight
Use With - Nonmetallic Building Cable
RG 142B, RG 58A, Belden 9246, RG 142A, RG 400, RG 142
Item
Coaxial Contacts
Type
Socket

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.