Solar Connectors / Photovoltaic Connectors Pv Edge J Box Cent Jflp, N-S, S, Mt

  • Mfr # 1-2307520-5

  • Zoro # G305786675


product price:  $6.59
/ea
Sold in multiples of 15 for $98.85

Key Features

Box Type
Junction
Material
Polyphenylene Ether, Polystyrene
Color
Black
Terminal Type
S-Clip
Contact Finish
Tin Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-2307520-5
Zoro #
G305786675
UPC #
-
Country of Origin
Czechia

Details

Item
Junction Box
Box Type
Junction
Material
Polyphenylene Ether, Polystyrene
Color
Black
Terminal Type
S-Clip
Contact Finish
Tin Plated
Features
With Bypass Diode
Connection Material
Copper Alloy

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.