
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1740971-2
Zoro #
G301068294
UPC #
-
Country of Origin
United States
Dimensions
Dimensions
115 x 110 x 22.5mm (W x D x H)
Wire Size (mm²)
4
Wire Size (AWG)
12
Details
Item
Module Box
Color
Black
Contact Base Material
Copper Zinc
Bypass Diode
With
Number of Contact Rails
4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.