Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SOLIS 12-10 WIRE PIN

  • Mfr # 165048

  • Zoro # G001033721


product price: $0.61
/ea
Sold in multiples of 139 for $84.79

Key Features

Minimum Wire Size
12 AWG
Insulation Coverage
None
Contact Material
Tin
Seam
Closed Barrel
Wire Type
Discrete Wire
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
165048
Zoro #
G001033721
UPC #
-
Country of Origin
United States

Dimensions

Maximum Wire Size
10 AWG
Minimum Wire Size
12 AWG
Overall Length
0.815 in
Barrel Inside Dia.
0.134 in
Pin Length
0.39 in

Details

Item
Pin Terminal
Insulation Coverage
None
Contact Material
Tin
Seam
Closed Barrel
Wire Type
Discrete Wire
Contact Plating Material
Tin, Copper
Terminal Orientation
Straight

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.