Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity SOLIS BUTT 22-16 COMM 22-18MIL 8-31818-1

SOLIS BUTT 22-16 COMM 22-18MIL (Discontinued)

  • Mfr # 8-31818-1
  • Zoro # G600980303
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8-31818-1
Zoro #
G600980303
UPC #
-
Country of Origin
United States

Dimensions

Outside Diameter
.141 in
Barrel Inside Diameter
.061 in
Material Thickness
.033 in

Details

Item
Butt Splice Wire Connector
Type
Butt Splice
Color
Bare
Insulation Material
None
Maximum Operating Temperature
170 Degrees C
Finish
Tin
Material
Copper
Terminal & Splice Style
Splice
Military Category
No
Sealable
No
Serrated
Yes
Wire Insulation Support
Without
Number of Serrations
16

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.