
Ring Terminal, M3 Stud Size, 1 mm², Bare Insulated (Discontinued)
- Mfr # 165291
- Zoro # G501033733
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
165291
Zoro #
G501033733
UPC #
-
Country of Origin
United States
Dimensions
Maximum Wire Size
1 mm²
Minimum Wire Size
0.5 mm²
Stud Size
M3
Barrel Inside Dia.
0.063 in
Overall Length
0.565 in
Details
Item
Ring Terminal
Terminal Shape
Standard Ring Tongue
Insulation Coverage
None
Insulation Type
Bare
Wire Type
Regular Wire
Seam
Standard, Closed Barrel
Terminal Orientation
Straight
Contact Plating Material
Tin, Copper
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.